Menu Search
WIRE PRODUCTS #XHHW-10-WHT-7STR-CU-500S/R

Building Wire, XHHW; Copper Conductor; White; 10 AWG; 500-ft

SKU # 78010024011
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 10 AWG
Conductor Strands: 7-Str
Color: White
Temperature Rating: 90°C
Package Length: 500-ft
Package Type: Reel