Menu Search
WIRE PRODUCTS #XHHW-600-BLK-61STR-CU-1000R

Building Wire, XHHW; Copper Conductor; Black; 600 MCM; 1000-ft

SKU # 78010024271
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 600 MCM
Conductor Strands: 61-Str
Color: Black
Temperature Rating: 90°C
Package Length: 1000-ft
Package Type: Reel