Menu Search
Single Conductor Cable Building Wire, XHHW; Copper Conductor; Black; 350 MCM
WIRE PRODUCTS #XHHW-350-BLK-37STR-CU-500R

Building Wire, XHHW; Copper Conductor; Black; 350 MCM

SKU # 78010024255
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 500 feet
Unable to add item to cart. Please try again.
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 350 MCM
Conductor Strands: 37-Str
Color: Black
Temperature Rating: 90°C
Package Length: 500-ft
Package Type: Reel