Menu Search
Single Conductor Cable Building Wire, XHHW; Copper Conductor; Black; 12 AWG

WIRE PRODUCTS #XHHW-12-BLK-7STR-CU-500S/R

Building Wire, XHHW; Copper Conductor; Black; 12 AWG

SKU #78010023901
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll 500 feet
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: 7-Str
Color: Black
Temperature Rating: 90°C
Package Length: 500-ft
Package Type: Reel