Menu Search
WIRE PRODUCTS #XHHW-1-BLK-19STR-CU-1R

Building Wire, XHHW; Copper Conductor; Black; 1 AWG

SKU # 78010064202
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 1 AWG
Conductor Strands: 19-Str
Color: Black
Outside Diameter: 0.43 in. (11mm)
Temperature Rating: 90°C (Wet/Dry)
Weight: 292 lb. / 1000 ft.
Package Type: Reel