Menu Search
WIRE PRODUCTS #XHHW-8-BLK-7STR-CU-1000S/R

Building Wire, XHHW; Copper Conductor; 8 AWG; Black

SKU # 78010024051
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 8 AWG
Conductor Strands: 7-Str
Color: Black
Temperature Rating: 90°C
Package Length: 1000-ft
Package Type: Reel