Menu Search
Single Conductor Cable Building Wire, XHHW; Copper Conductor; 350 MCM; Black

WIRE PRODUCTS #XHHW-350-BLK-37STR-CU-3000R

Building Wire, XHHW; Copper Conductor; 350 MCM; Black

SKU #78010024259
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 3,000 feet
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 350 MCM
Conductor Strands: 37-Str
Color: Black
Temperature Rating: 90°C
Package Length: 3000-ft
Package Type: Reel