Menu Search
WIRE PRODUCTS #XHHW-3/0-GRY-CU-WIRE-5000R

Building Wire, XHHW; Copper Conductor; 3/0 AWG; Gray

SKU # 78010094660
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 3/0 AWG
Conductor Strands: 19-Str
Color: Gray
Outside Diameter: 0.56 in. (14.2mm)
Temperature Rating: 90°C (Wet/Dry)
Package Length: 5000-ft
Weight: 565 lb. / 1000 ft.
Package Type: Reel