Menu Search
Single Conductor Cable Building Wire, XHHW; Copper Conductor; 2 AWG; Green
WIRE PRODUCTS #XHHW-2

Building Wire, XHHW; Copper Conductor; 2 AWG; Green

SKU # 78010098399
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 2 AWG
Conductor Strands: 7-Str
Color: Green
Outside Diameter: 0.37 in. (9.3mm)
Temperature Rating: 90°C (Wet/Dry)
Weight: 230 lb. / 1000 ft.