Menu Search
Single Conductor Cable Building Wire, XHHW; Copper Conductor; 12 AWG; Black

WIRE PRODUCTS #XHHW-12-BLK-SOL-CU-500S/R

Building Wire, XHHW; Copper Conductor; 12 AWG; Black

SKU #78010023601
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: Solid
Color: Black
Temperature Rating: 90°C (Wet/Dry)
Package Length: 500-ft
Weight: 26 lb. / 1000 ft.
Package Type: Spool/Reel