Menu Search
WIRE PRODUCTS #XHHW-14-BLU-7STR-CU-2500S/R

Building Wire, XHHW; CU; 7 Strands; 14 AWG; Blue; 2500 ft. Spool/Reel

SKU # 78010023833
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
Package Length: 2500 ft.
Package Type: Spool/Reel
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Jacket Material: Nylon
Insulation: Cross-linked Polyethylene (XLPE)
Insulation Thickness: 30 mil
Voltage: 600V
Conductor Size: 14 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.13 in. (3.3mm)
Temperature Rating: 90°C (Wet/Dry)
Weight: 18 lb. / 1000 ft.