Menu Search
Search
WIRE PRODUCTS #XHHW-500-RED-37STR-CU-1R

Building Wire, XHHW; CU; 37 Strands; 500 MCM; Red; 1000 ft. Reel

SKU # 78010064606
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Length: 1000 ft.
Color: Red
Package Type: Reel
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Jacket Material: Nylon
Insulation: Cross-linked Polyethylene (XLPE)
Insulation Thickness: 65 mil
Voltage: 600V
Conductor Size: 500 MCM
Conductor Strands: 37 Strands
Outside Diameter: 0.92 in. (23.3mm)
Temperature Rating: 90°C (Wet/Dry)
Weight: 1633 lb. / 1000 ft.