Building Wire, XHHW AL 600 MCM 61-Str Black

SKU: 78012054273
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Building Wire, XHHW
Conductor Material: Aluminum
Insulation: XLPE
Voltage: 600V
Conductor Size: 600 MCM
Conductor Strands: 61-Str
Color: Black
Temperature Rating: 90°C
Package Length: 3000-ft
Package Type: Reel
Single Conductor Cable: Cable Type - Building Wire, XHHW; Conductor Material - AL; Insulation - XLPE; Voltage - 600V; Conductor Size - 600 MCM; Conductor Strands - 61-Str; Color - Black; Temperature Rating - 90 degC; Package Length - 3000-ft; Package Type - Reel