WIRE PRODUCTS #XHHW-2/0-BLK-STR-AL-1000R

Building Wire, XHHW AL 2/0 AWG 19-Str Black

SKU: 78012054231
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Building Wire, XHHW
Conductor Material: Aluminum
Insulation: XLPE
Voltage: 600V
Conductor Size: 2/0 AWG
Conductor Strands: 19-Str
Color: Black
Temperature Rating: 90°C
Package Length: 1000-ft
Package Type: Reel
Description
Single Conductor Cable: Cable Type - Building Wire, XHHW; Conductor Material - AL; Insulation - XLPE; Voltage - 600V; Conductor Size - 2/0 AWG; Conductor Strands - 19-Str; Color - Black; Temperature Rating - 90 degC; Package Length - 1000-ft; Package Type - Reel