Menu Search
WIRE PRODUCTS #XHHW-10-GRY-7STR-CU-500S/R

Building Wire, XHHW; 7 Strands; Gray; 10 AWG

SKU # 78010024026
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 10 AWG
Conductor Strands: 7-Str
Color: Gray
Outside Diameter: 0.17 in. (4.3mm)
Temperature Rating: 90°C (Wet/Dry)
Package Length: 500-ft
Weight: 40 lb. / 1000 ft.
Package Type: Spool/Reel