Menu Search
Single Conductor Cable Building Wire, XHHW; 7 Strands; 8 AWG; Orange

WIRE PRODUCTS #XHHW-8-ORN-7STR-CU-5000S/R

Building Wire, XHHW; 7 Strands; 8 AWG; Orange

SKU #78010024083
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 8 AWG
Conductor Strands: 7-Str
Color: Orange
Outside Diameter: 0.23 in.
OD - mm: 5.8mm
Temperature Rating: 90°C (Wet/Dry)
Package Length: 5000-ft
Weight: 66 lb. / 1000 ft.
Package Type: Spool/Reel