Menu Search
WIRE PRODUCTS #XHHW-4-BLU-7STR-CU-5000R

Building Wire, XHHW; 4 AWG; 7 Strands; Blue

SKU # 78010023988
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: Cross-Linked Polyethylene (XLP)
Voltage: 600V
Conductor Size: 4 AWG
Conductor Strands: 7-Str
Color: Blue
Outside Diameter: 0.31 in. (7.98mm)
Temperature Rating: 90 deg C Dry/Wet
Package Length: 5000-ft
Weight: 149 lb. / 1000 ft.
Package Type: Reel

WIRE XHHW-4-BLU-7STR-CU-5000R WIRE