Menu Search
Single Conductor Cable Building Wire, XHHW; 4/0 AWG; 18 Strands; White
WIRE PRODUCTS #XHHW-4/0-WHT-STR-AL-5000R

Building Wire, XHHW; 4/0 AWG; 18 Strands; White

SKU # 78012098239
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Cable Type: Building Wire, XHHW
Conductor Material: Aluminum
Insulation: Cross-Linked Polyethylene (XLP)
Voltage: 600V
Conductor Size: 4/0 AWG
Conductor Strands: 18-Str
Color: White
Outside Diameter: 0.59 in. (14.86mm)
Temperature Rating: 90 deg C Dry/Wet
Package Length: 5000-ft
Weight: 243 lb. / 1000 ft.
Package Type: Reel

WIRE XHHW-4/0-WHT-STR-AL-5000R