Menu Search
Single Conductor Cable Building Wire, XHHW; 37 Strands; Black; 500 MCM

WIRE PRODUCTS #XHHW-500-BLK-37STR-CU-1R

Building Wire, XHHW; 37 Strands; Black; 500 MCM

SKU #78010064266
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 500 MCM
Conductor Strands: 37-Str
Color: Black
Outside Diameter: 0.92 in.
OD - mm: 23.3mm
Temperature Rating: 90°C (Wet/Dry)
Weight: 1633 lb. / 1000 ft.
Package Type: Reel