Menu Search
Single Conductor Cable Building Wire, XHHW; 35 Strands; 350 MCM; White
WIRE PRODUCTS #XHHW-350-WHT-STR-AL-2500R

Building Wire, XHHW; 35 Strands; 350 MCM; White

SKU # 78012098204
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Cable Type: Building Wire, XHHW
Conductor Material: Aluminum
Insulation: Cross-Linked Polyethylene (XLP)
Voltage: 600V
Conductor Size: 350 MCM
Conductor Strands: 35-Str
Color: White
Outside Diameter: 0.75 in. (18.95mm)
Temperature Rating: 90 deg C Dry/Wet
Package Length: 2500-ft
Weight: 398 lb. / 1000 ft.
Package Type: Reel

WIRE XHHW-350-WHT-STR-AL-2500R