Menu Search
Single Conductor Cable Building Wire, XHHW; 35 Strands; 300 MCM; Gray

WIRE PRODUCTS #XHHW-300-GRY-STR-AL-2500R

Building Wire, XHHW; 35 Strands; 300 MCM; Gray

SKU #78012098207
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Cable Type: Building Wire, XHHW
Conductor Material: Aluminum
Insulation: Cross-Linked Polyethylene (XLP)
Voltage: 600V
Conductor Size: 300 MCM
Conductor Strands: 35-Str
Color: Gray
Outside Diameter: 0.70 in. (17.78mm)
Temperature Rating: 90 deg C Dry/Wet
Package Length: 2500-ft
Weight: 346 lb. / 1000 ft.
Package Type: Reel

WIRE XHHW-300-GRY-STR-AL-2500R