Menu Search
Single Conductor Cable Building Wire, XHHW; 3/0 AWG; 18 Strands; White

WIRE PRODUCTS #XHHW-3/0-WHT-STR-AL-5000R

Building Wire, XHHW; 3/0 AWG; 18 Strands; White

SKU #78012098254
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Cable Type: Building Wire, XHHW
Conductor Material: Aluminum
Insulation: Cross-Linked Polyethylene (XLP)
Voltage: 600V
Conductor Size: 3/0 AWG
Conductor Strands: 18-Str
Color: White
Outside Diameter: 0.53 in.
OD - mm: 13.54mm
Temperature Rating: 90 deg C Dry/Wet
Package Length: 5000-ft
Weight: 198 lb. / 1000 ft.
Package Type: Reel

WIRE XHHW-3/0-WHT-STR-AL-5000R