Menu Search
Single Conductor Cable Building Wire, XHHW; 3/0 AWG; 18 Strands; Orange
WIRE PRODUCTS #XHHW-3/0-ORN-STR-AL-5000R

Building Wire, XHHW; 3/0 AWG; 18 Strands; Orange

SKU # 78012098248
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Cable Type: Building Wire, XHHW
Conductor Material: Aluminum
Insulation: Cross-Linked Polyethylene (XLP)
Voltage: 600V
Conductor Size: 3/0 AWG
Conductor Strands: 18-Str
Color: Orange
Outside Diameter: 0.53 in. (13.54mm)
Temperature Rating: 90 deg C Dry/Wet
Package Length: 5000-ft
Weight: 198 lb. / 1000 ft.
Package Type: Reel

WIRE XHHW-3/0-ORN-STR-AL-5000R