Menu Search
WIRE PRODUCTS #XHHW-250-BLU-37STR-CU-1R

Building Wire, XHHW; 250 MCM; 37 Strands; Blue

SKU # 78010064551
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: Cross-Linked Polyethylene (XLP)
Voltage: 600V
Conductor Size: 250 MCM
Conductor Strands: 37-Str
Color: Blue
Outside Diameter: 0.69 in. (17.55mm)
Temperature Rating: 90 deg C Dry/Wet
Package Length: 1000-ft
Weight: 835 lb. / 1000 ft.
Package Type: Reel

WIRE XHHW-250-BLU-37STR-CU-1R WIRE