Menu Search
Single Conductor Cable Building Wire, XHHW; 2 AWG; 7 Strands; Green

WIRE PRODUCTS #XHHW-2-GRN-STR-AL-5000R

Building Wire, XHHW; 2 AWG; 7 Strands; Green

SKU #78012098412
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Cable Type: Building Wire, XHHW
Conductor Material: Aluminum
Insulation: Cross-Linked Polyethylene (XLP)
Voltage: 600V
Conductor Size: 2 AWG
Conductor Strands: 7-Str
Color: Green
Outside Diameter: 0.36 in.
OD - mm: 9.09mm
Temperature Rating: 90 deg C Dry/Wet
Package Length: 5000-ft
Weight: 85 lb. / 1000 ft.
Package Type: Reel

WIRE XHHW-2-GRN-STR-AL-5000R