Menu Search
Single Conductor Cable Building Wire, XHHW; 2 AWG; 7 Strands; Blue
WIRE PRODUCTS #XHHW-2-BLU-7STR-CU-5000R

Building Wire, XHHW; 2 AWG; 7 Strands; Blue

SKU # 78010024408
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: Cross-Linked Polyethylene (XLP)
Voltage: 600V
Conductor Size: 2 AWG
Conductor Strands: 7-Str
Color: Blue
Outside Diameter: 0.37 in. (9.4mm)
Temperature Rating: 90 deg C Dry/Wet
Package Length: 5000-ft
Weight: 230 lb. / 1000 ft.
Package Type: Reel

WIRE XHHW-2-BLU-7STR-CU-5000R WIRE