Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Building Wire, XHHW 2 AWG 7-Str CU

SKU: 78010024183
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 2 AWG
Conductor Strands: 7-Str
Color: Black
Temperature Rating: 90°C
Package Length: 5000-ft
Package Type: Reel
Single Conductor Cable: Cable Type - Building Wire, XHHW; Conductor Material - CU; Insulation - XLPE; Voltage - 600V; Conductor Size - 2 AWG; Conductor Strands - 7-Str; Color - Black; Temperature Rating - 90ºC; Package Length - 5000-ft; Package Type - Reel