Menu Search
WIRE PRODUCTS #XHHW-2/0-WHT-19STR-CU-1R

Building Wire, XHHW; 2/0 AWG; 19 Strands; White

SKU # 78010064461
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: Cross-Linked Polyethylene (XLP)
Voltage: 600V
Conductor Size: 2/0 AWG
Conductor Strands: 19-Str
Color: White
Outside Diameter: 0.52 in. (13.13mm)
Temperature Rating: 90 deg C Dry/Wet
Package Length: 1000-ft
Weight: 452 lb. / 1000 ft.
Package Type: Reel

WIRE XHHW-2/0-WHT-19STR-CU-1R WIRE