Menu Search
Single Conductor Cable Building Wire, XHHW; 19 Strands; Green; 1 AWG
WIRE PRODUCTS #XHHW-1-GRN-19STR-CU-1R

Building Wire, XHHW; 19 Strands; Green; 1 AWG

SKU # 78010064222
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 1 AWG
Conductor Strands: 19-Str
Color: Green
Outside Diameter: 0.43 in. (11mm)
Temperature Rating: 90°C (Wet/Dry)
Weight: 292 lb. / 1000 ft.
Package Type: Reel