Menu Search
Single Conductor Cable Building Wire, XHHW; 19 Strands; Copper Conductor; 3/0 AWG

WIRE PRODUCTS #95:30:59:99

Building Wire, XHHW; 19 Strands; Copper Conductor; 3/0 AWG

SKU #78010097776
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: XLP
Voltage: 600V
Conductor Size: 3/0 AWG
Conductor Strands: 19-Str
Outside Diameter: 1.37 in.
OD - mm: 35mm
30 Deg. C Ambient Amps: 225
Temperature Rating: 90°C
Package Length: 1000-ft
Weight: 3124kg / km