Menu Search
Single Conductor Cable Building Wire, XHHW; 19 Strands; 1 AWG; Yellow
WIRE PRODUCTS #XHHW-1-YEL-19STR-CU-1R

Building Wire, XHHW; 19 Strands; 1 AWG; Yellow

SKU # 78010064437
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: Cross-Linked Polyethylene (XLP)
Voltage: 600V
Conductor Size: 1 AWG
Conductor Strands: 19-Str
Color: Yellow
Outside Diameter: 0.43 in. (11.02mm)
Temperature Rating: 90 deg C Dry/Wet
Package Length: 1000-ft
Weight: 292 lb. / 1000 ft.
Package Type: Reel

WIRE XHHW-1-YEL-19STR-CU-1R WIRE