Menu Search
WIRE PRODUCTS #XHHW-1-GRN-STR-AL-5000R

Building Wire, XHHW; 18 Strands; 1 AWG; Green

SKU # 78012098403
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, XHHW
Conductor Material: Aluminum
Insulation: Cross-Linked Polyethylene (XLP)
Voltage: 600V
Conductor Size: 1 AWG
Conductor Strands: 18-Str
Color: Green
Outside Diameter: 0.41 in. (10.39mm)
Temperature Rating: 90 deg C Dry/Wet
Package Length: 5000-ft
Weight: 108 lb. / 1000 ft.
Package Type: Reel

WIRE XHHW-1-GRN-STR-AL-5000R