Menu Search
WIRE PRODUCTS #XHHW-14-PUR-7STR-CU-500CL

Building Wire, XHHW; 14 AWG; 7 Strands; Purple

SKU # 78010023855
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 14 AWG
Conductor Strands: 7-Str
Color: Purple
Outside Diameter: 0.13 in. (3.3mm)
Temperature Rating: 90 deg C Dry 90 deg C Wet
Package Length: 500-ft
Weight: 18 lb. / 1000 ft.
Package Type: Spool

Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90 deg C Voltage rating for XHHW-2 conductors is 600 Voltage.