WIRE PRODUCTS #XHHW-12-BRN-7STR-CU-500CL

Building Wire, XHHW 12 AWG 7-Str CU

SKU: 78010023950
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: 7-Str
Color: Brown
Temperature Rating: 90°C
Package Length: 500-ft
Package Type: Coil
Description
Single Conductor Cable: Cable Type - Building Wire, XHHW; Conductor Material - CU; Insulation - XLPE; Voltage - 600V; Conductor Size - 12 AWG; Conductor Strands - 7-Str; Color - Brown; Temperature Rating - 90ºC; Package Length - 500-ft; Package Type - Coil