Menu Search
Search
WIRE PRODUCTS #THW-8-BLK-7STR-CU-500S/R

Building Wire, THW; Copper Conductor; 8 AWG; Black

SKU # 78010021582
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Cable Type: Building Wire, THW
Conductor Material: Copper
Insulation: PVC
Voltage: 600V
Conductor Size: 8 AWG
Conductor Strands: 7 Strands
Package Length: 500 ft.
Package Type: Reel