Menu Search
Single Conductor Cable Building Wire, THW; Copper Conductor; 8 AWG; White
WIRE PRODUCTS #THW-8-WHT-7STR-CU-2500R

Building Wire, THW; Copper Conductor; 8 AWG; White

SKU # 78010021593
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Building Wire, THW
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 8 AWG
Conductor Strands: 7-Str
Color: White
Temperature Rating: 167°F (75°C)
Package Length: 2500-ft
Package Type: Reel