Menu Search
Single Conductor Cable Building Wire, THW; Copper Conductor; 6 AWG; White
WIRE PRODUCTS #THW-6-WHT-7STR-CU-1R

Building Wire, THW; Copper Conductor; 6 AWG; White

SKU # 78010061662
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Cable Type: Building Wire, THW
Conductor Material: Copper
Insulation: Moisture Resistant Plastic
Voltage: 600V
Conductor Size: 6 AWG
Conductor Strands: 19-Str
Color: White
Outside Diameter: 0.71 in. (18.03mm)
Temperature Rating: 75 Degree C
Weight: 465 lb. / 1000 ft.
Package Type: Reel

WIRE THW-6-WHT-7STR-CU-1R WIRE