Menu Search
Single Conductor Cable Building Wire, THW; 19 Strands; 4 AWG; Black
WIRE PRODUCTS #THW-4-BLK-7STR-CU-5000R

Building Wire, THW; 19 Strands; 4 AWG; Black

SKU # 78010021705
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Cable Type: Building Wire, THW
Conductor Material: Copper
Insulation: Moisture Resistant Plastic
Voltage: 600V
Conductor Size: 4 AWG
Conductor Strands: 19-Str
Color: Black
Outside Diameter: 0.81 in. (20.57mm)
Temperature Rating: 75 Degree C
Package Length: 5000-ft
Weight: 642 lb. / 1000 ft.
Package Type: Reel

WIRE THW-4-BLK-7STR-CU-5000R WIRE