Menu Search
WIRE PRODUCTS #THW-12-BLK-SOL-CU-2500S/R

Building Wire, THW; 19 Strands; 12 AWG; Black

SKU # 78010021100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, THW
Conductor Material: Copper
Insulation: Moisture Resistant Plastic
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: 19-Str
Color: Black
Outside Diameter: 0.45 in. (11.43mm)
Temperature Rating: 75 Degree C
Package Length: 2500-ft
Weight: 160 lb. / 1000 ft.
Package Type: Spool/Reel

WIRE THW-12-BLK-SOL-CU-2500S/R WIRE