Log In
or
Register
Contact
Customer Support
Phone: 877-237-9238
Email:
BDecommerce@wescodist.com
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
Please enter your email address.
Please enter your email address and password below.
Please enter your password.
*
Email Address
*
Password
Forgot Password?
Keep Me Signed In
Log In
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Supply Chain Management
Consultative Approach
eProcurement
Global Account Management
Inventory Management
Value Creation
Benefits of an Account
Datacom and Security
Government and Institutional
Utility
Construction
Automation
Learning Center
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 877-237-9238
Email:
BDecommerce@wescodist.com
Branch Locator
Help
Catalog
Wire and Cable
Building Wire
Single Conductor Cable
Building Wire, THHN; Copper Conductor
#THHN-12-GRY/ORANGE-STR-2500
WIRE PRODUCTS
#THHN-12-GRY/ORANGE-STR-2500
Building Wire, THHN; Copper Conductor; Gray/Orange Stripe; 12 AWG
SKU
#
78010090433
Loading price and availability...
Quantity Pricing:
Please
Log In
or
Register
to view pricing & availability.
Availability
View more versions of this product
Specifications
Color:
Gray, Orange Stripe
Cable Type:
Building Wire, THHN
Conductor Material:
Copper
Insulation:
Thermoplastic
Voltage:
600V
Conductor Size:
12 AWG
Conductor Strands:
19-Str
Outside Diameter:
0.12 in. (3.2mm)
Temperature Rating:
90°C (Dry)
Package Length:
2500-ft
Weight:
24 lb. / 1000 ft.