Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; Yellow; 500 MCM
WIRE PRODUCTS #THHN-500-YEL-37STR-CU-1000R

Building Wire, THHN; Copper Conductor; Yellow; 500 MCM

SKU # 78010022794
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 500 MCM
Conductor Strands: 37-Str
Color: Yellow
Outside Diameter: 0.92 in. (23.3mm)
Temperature Rating: 90°C (Dry)
Package Length: 1000-ft
Weight: 1655 lb. / 1000 ft.
Package Type: Reel