Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; White/Blue Stripe; 10 AWG
WIRE PRODUCTS #THHN-10-WHT-STR-W/BLU

Building Wire, THHN; Copper Conductor; White/Blue Stripe; 10 AWG

SKU # 78010094761
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 10 AWG
Conductor Strands: 19-Str
Color: White, Blue Stripe
Outside Diameter: 0.16 in. (4mm)
Temperature Rating: 90°C (Dry)
Package Length: 2500-ft
Weight: 38 lb. / 1000 ft.
Package Type: Spool/Reel