Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; White; 14 AWG; 1000-ft

WIRE PRODUCTS #THHN-14-WHT-19STR-CU-1000SR

Building Wire, THHN; Copper Conductor; White; 14 AWG; 1000-ft

SKU #78010022816
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 14 AWG
Conductor Strands: 19-Str
Color: White
Outside Diameter: 0.11 in.
OD - mm: 2.8mm
Temperature Rating: 90°C
Package Length: 1000-ft
Weight: 16 lb. / 1000 ft.
Package Type: Spool/Reel

Additional Info: Insulation Thickness: 15 mil, Jacket Thickness: 4 mil