Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; Red; 6 AWG
WIRE PRODUCTS #THHN-6-RED-19STR-CU-1000R

Building Wire, THHN; Copper Conductor; Red; 6 AWG

SKU # 78010023174
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Unable to add item to cart. Please try again.
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 6 AWG
Conductor Strands: 19-Str
Color: Red
Temperature Rating: 90°C (Dry)
Package Length: 1000-ft
Package Type: Reel