Menu Search
WIRE PRODUCTS #THHN-10-RED-SOL-CU-500S/R

Building Wire, THHN; Copper Conductor; Red; 10 AWG; 500-ft

SKU # 78010022520
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 10 AWG
Conductor Strands: Solid
Color: Red
Temperature Rating: 90°C (Dry)
Package Length: 500-ft
Package Type: Reel