Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; Pink; 14 AWG; 2500-ft
WIRE PRODUCTS #THHN-14-PNK-19STR-CU-2500S/R

Building Wire, THHN; Copper Conductor; Pink; 14 AWG; 2500-ft

SKU # 78010022866
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll 2,500 feet
Unable to add item to cart. Please try again.
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 14 AWG
Conductor Strands: 19-Str
Color: Pink
Temperature Rating: 90°C (Dry)
Package Length: 2500-ft
Package Type: Reel