You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIRE PRODUCTS #THHN-12-GRN

Building Wire, THHN; Copper Conductor; Green/Yellow Stripe; 12 AWG

SKU # 78010098832
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: 19 Strands
Color: Green, Yellow Stripe
Temperature Rating: 90°C (Dry)
Package Length: 500 ft.
Package Type: Reel