Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; Green; 2 AWG; 10000-ft

WIRE PRODUCTS #THHN-2-GRN-19STR-CU-10000R

Building Wire, THHN; Copper Conductor; Green; 2 AWG; 10000-ft

SKU #78010023344
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 2 AWG
Conductor Strands: 19-Str
Color: Green
Outside Diameter: 0.37 in.
OD - mm: 9.3mm
Temperature Rating: 90°C (Dry)
Package Length: 10000-ft
Weight: 234 lb. / 1000 ft.
Package Type: Reel