Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; Green; 12 AWG

WIRE PRODUCTS #THHN-12-GRN-SOL-CU-500S/R

Building Wire, THHN; Copper Conductor; Green; 12 AWG

SKU #78010022440
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 500 feet
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: Solid
Color: Green
Temperature Rating: 90°C (Dry)
Package Length: 500-ft
Package Type: Reel