Menu Search
Single Conductor Cable Building Wire, THHN; Copper Conductor; Brown; 3/0 AWG
WIRE PRODUCTS #THHN-3/0-BRN-19STR-CU-5500R

Building Wire, THHN; Copper Conductor; Brown; 3/0 AWG

SKU # 78010022222
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 3/0 AWG
Conductor Strands: 19-Str
Color: Brown
Outside Diameter: 0.56 in. (14.2mm)
Temperature Rating: 90°C (Dry)
Package Length: 5500-ft
Weight: 575 lb. / 1000 ft.
Package Type: Reel